- Rubber Material
- 1 1/2 in Length
description
- Expanding Rubber Drum for Spiral Bands.
applications
- Beveling
- Blending
- Clean and Detail
- Deburring
- Edge Breaking
- Finishing
- Paint Removal
- Polishing
- Rust Removal
- Stock Removal
| Material | Rubber |
| Width | 1 1/2 in |
| RPM [Max] | 10000 rpm |
| Length | 1 1/2 in |
| Weight | 0.2 LB |
| EAN or UPC | 88341969224 |

