- 6 in Diameter
description
- Norton Winter Diamond Resin bond wheels are versatile enough to be used wet or dry for most tool making, resharpening and toolroom reconditioning applications. Their high material removal rates and durable resin bond will give you longer life with an excellent performance/price ratio.
applications
- Cylindrical Grinding
- Fluting
- OD Grinding
- Tool and Cutter Grinding
- Tool Sharpening
features
- High quality synthetic diamond
- High material removal rates with longer wheel life vs. conventional green silicon carbide wheels
- Free cutting
- superior form holding
- efficient wet or dry
- Wide variety of stock wheel shapes available
| Dia. | 6 in |
| Wheel Type | 1A1 Wheel |
| Center Hole Dia. | 31.75 mm |
| Grit | 91 |
| Thickness | 6 mm |
| Weight | 0.0 LB |
| EAN or UPC | 601576129593 |

