- 11 1/4 in Width
- 2 1/4 in Thickness
- Blue Color
description
- SG 3SGP CA surface grinding segments feature a blend of highly durable and sharp ceramic abrasives for rapid stock removal. Crafted with a porous VSP vitrified bond, these segments deliver increased chip clearance and maximum coolant flow for minimal-load cool cutting during heat-sensitive work on irons, titanium, super alloys and other hard steels. Pair them with your Hanchett, Mattison, Norton or Cortland chucks for efficient grinding of mild steels using surface grinders.
applications
- Stock Removal
- Surface Grinding
features
- Very durable and sharp ceramic abrasive blend for fast stock removal
- The porous VSP vitrified bond increases chip clearance and maximizes coolant flow, reduces loading, and is cool cutting in heat-sensitive applications
- For use in Hanchett, Mattison and Norton, and Cortland chucks on surface grinding machines
- Excellent choice for grinding mild steels
| Thickness | 2 1/4 in |
| Color | Blue |
| Series | SG 3SGP |
| Width | 11 1/4 in |
| Grit | 30 |
| Wheel Type | Type 31 |
| Weight | 0.0 LB |
| EAN or UPC | 614636040394 |

