- 1/2 Width
- 3 in Length
- 1/4 in Height
description
- Recondition your cup and saucer wheels with the NorBide boron carbide dressing stick, featuring super fine grit boron carbide abrasive for high quality dressing. This is the hardest stick you can buy, offering durability and plenty of functional use. For convenience, use one stick to dress all grinding wheels that are 46 grit and finer or M grade and softer. Fabricators choose the NorBide stick for dressing tool and cutter wheels measuring 10 inches or less, making it a great choice for cup and saucer style wheels.
applications
- Truing & Dressing
features
- Super fine grit boron carbide abrasive
- The hardest stick you can buy
- Used to dress 46 grit and finer, M grade and softer conventional abrasive grinding wheels
- Excellent choice for dressing tool and cutter wheels up to 10 inches, especially cup and saucer wheels
| Width | 1/2 |
| Height | 1/4 in |
| Length | 3 in |
| Wheel Type | Type 54 |
| Color | Black |
| Weight | 0.04 LB |
| EAN or UPC | 614636101484 |

