- 3/4 Width
- 4 in Length
- 3/4 in Height
- 80 Grit
description
- Engineered with a white aluminum oxide abrasive and a highly versatile vitrified bond, 38A AO dressing sticks deliver cool, efficient results when used in toolroom and dressing applications. Pair them with your manual sharpeners to true and dress a variety of materials, including soft-carbon steels, tool steels and alloys. These sticks are perfect for dressing and cleaning resin and vitrified cBN wheels and work great on diamond wheels as well. Use them with confidence to open, clean and reshape grinding wheels to extend their lifespans and maximize their performance.
applications
- Truing & Dressing
features
- Friable, white aluminum oxide abrasive with cool dressing action
- The most versatile vitrified bond, especially engineered for toolroom/dressing applications
- Ideal for dressing and cleaning resin and vitrified cBN wheels, these sticks also work well for diamond wheels
- Excellent choice for cleaning, opening, and reshaping grinding wheels to maximize their grinding performance
| Width | 3/4 |
| Height | 3/4 in |
| Color | White |
| Length | 4 in |
| Grit | 80 |
| Wheel Type | Type 54 |
| Weight | 0.0 LB |
| EAN or UPC | 614636103624 |

