- 1 in Width
- 6 in Length
- 1 in Height
- 150 Grit
description
- The sharp and durable silicon carbide abrasive of the Norton 37C SC dressing stick makes it an excellent choice for your truing and dressing tasks, including cleaning and reshaping grinding wheels to obtain optimal performance. The 37C features a superior vitrified bond that is designed to maximize the life of the abrasive. Use this dressing stick for dressing conventional vitrified wheels
- it also serves you well as an extremely rough finishing stick when you need to remove small burrs. The 37C is effective on a wide variety of surfaces, including metal, masonry and stone.
applications
- Truing & Dressing
features
- Sharp, durable silicon carbide abrasive
- Superior vitrified bond engineered to maximize the life of silicon carbide abrasives
- Ideal for dressing conventional vitrified wheels or as a very rough finishing stick to remove small burrs
- Excellent choice for cleaning, opening, and reshaping grinding wheels to maximize their grinding performance
| Grit | 150 |
| Width | 1 in |
| Height | 1 in |
| Wheel Type | Type 54 |
| Length | 6 in |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 614636104386 |

