- 1 in Width
- 8 in Length
- 1 in Height
- 320 Grit
description
- The Norton NSA AO dressing stick features a high-purity, super fine grit white aluminum oxide abrasive and is specifically designed for dressing superabrasive diamond and cBN wheels. You can also use it effectively as a finishing stick when you need to do polishing work or remove small burrs. This dressing stick is an ideal choice for cleaning, opening or reshaping your grinding wheels to get the best possible grinding performance.
applications
- Truing & Dressing
features
- High-purity, super fine grit, white aluminum oxide
- Engineered specifically for dressing superabrasive diamond and cBN wheels
- May also be used as finishing sticks to polish and remove small burrs
- Excellent choice for cleaning, opening, and reshaping grinding wheels to maximize their grinding performance
| Height | 1 in |
| Grit | 320 |
| Length | 8 in |
| Color | White |
| Wheel Type | Type 54 |
| Width | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 614636105970 |

