- 1/2 Width
- 6 in Length
- 1/2 in Height
- 120 Grit
description
- These 57A AO rubber finishing sticks are used for manual or mechanical honing on machines where they are mounted in holders or fixtures. The strong brown aluminum oxide is paired with a smooth, cool polishing rubber bond for use where precision dimensional limits and grade controls are required. Choose these rubber finishing sticks for die polishing or truing and dressing operations. Available in 1/2 inch thickness or 1 inch thickness.
applications
- Finishing
- Honing
features
- Smooth, cool polishing rubber bond
- Engineered specifically for use where precision dimensional limits and grade controls are required
- Excellent choice for die polishing
- Strong brown aluminum oxide abrasive
| Length | 6 in |
| Height | 1/2 in |
| Width | 1/2 |
| Color | Black |
| Wheel Type | Type 54 |
| Grit | 120 |
| Weight | 1.0 LB |
| EAN or UPC | 614636106083 |

