- 24 Grit
- 1/2 in Diameter
- 26830 Maximum rpm
- 2 in Thickness
description
- Clean your machine tools quickly and easily with this NorZon mounted point. Its strong grain and specially formulated organic bond reduce wheel vibration, minimize chatter while grinding, and extend the mounted point's working life by up to a factor of four. Use this mounted point's tough zirconia alumina abrasive surface to achieve fast stock removal and cut twice as fast as standard wheels when working on steel, iron, and super alloys. It's also ideal for removing parting lines, fins, and small risers from fresh castings as well as smoothing out weld joints.
applications
- Deburring
- Tool Sharpening
features
- Zirconia alumina abrasive blend for 2X faster cut rate than standard aluminum oxide, an aggressive, free cut, more parts cleaned in less time to substantially increase productivity
- Strong grain and specially formulated organic bond provide 4X greater life than aluminum oxide points, while reducing vibration and wheel chatter
- Ideal for removing parting lines, fins and small risers from castings, and smoothing and blending of welded areas
- Best choice for fast stock removal and long life on steels, super alloys, and irons
| Color | Brown |
| RPM [Max] | 26830 rpm |
| Abrasive Material | Zirconia Alumina |
| Applicable Materials | Metal, Stone |
| Abrasive Trade Name | NorZon |
| Grit | 24 |
| Wheel Shape | W189 |
| Wheel Size (text) | 1/2 in x 2 in |
| Dia. | 1/2 in |
| Shank Diameter | 1/4 in |
| Wheel Type | Type 52 |
| Shank Size | 1/4 in |
| Bond Type | Resin Bond |
| Bond | Resin |
| Thickness | 2 in |
| Weight | 0.0 LB |
| EAN or UPC | 614636164656 |

