Skip to content Skip to navigation menu
Charger NZ Type 52 Resin Bond Mounted Point

61463616474

Charger NZ Type 52 Resin Bond Mounted Point
Item #101654181
  • 30 Grit
  • 1 in Diameter
  • 24490 Maximum rpm
  • 1 1/2 in Thickness
Charger NZ Type 52 Resin Bond Mounted Point
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 Grit
  • 1 in Diameter
  • 24490 Maximum rpm
  • 1 1/2 in Thickness

description

  • Remove stock quickly on steels, super alloys and irons with this Charger mounted point. The point also works great for smoothing and blending welds, as well as removing parting lines, fins and small risers from castings. The zirconia alumina and aluminum oxide abrasive blend provides an aggressive, free cut that is 35-percent faster than standard aluminum oxide. Work with reduced vibration and wheel chatter thanks to the specially formulated organic bond, which doubles the point's product life compared to standard resin bonds.

applications

  • Deburring
  • Tool Sharpening

features

  • Durable zirconia alumina and aluminum oxide abrasive blend delivers 35% faster cut rate than standard aluminum oxide, an aggressive, free cut, and more parts cleaned in less time to substantially increase productivity
  • Specially formulated organic bond provides 2X greater life than standard resin bonds while reducing vibration and wheel chatter
  • Ideal for removing parting lines, fins and small risers from castings, and smoothing and blending welded areas
  • Better choice for fast stock removal and long life on steels, super alloys, and irons
Wheel Shape W221
Thickness 1 1/2 in
Bond Type Resin Bond
Bond Resin
Applicable Materials Metal, Stone
Abrasive Material Zirconia Alumina
RPM [Max] 24490 rpm
Wheel Type Type 52
Dia. 1 in
Abrasive Trade Name Charger
Shank Size 1/4 in
Shank Diameter 1/4 in
Color Brown
Wheel Size (text) 1 in x 1 1/2 in
Grit 30
Weight 0.0 LB
EAN or UPC 614636164748
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison