- 30 Grit
- 1 in Diameter
- 20250 Maximum rpm
- 2 in Thickness
description
- Remove stock quickly on steels, super alloys and irons with this Charger mounted point. The point also works great for smoothing and blending welds, as well as removing parting lines, fins and small risers from castings. The zirconia alumina and aluminum oxide abrasive blend provides an aggressive, free cut that is 35-percent faster than standard aluminum oxide. Work with reduced vibration and wheel chatter thanks to the specially formulated organic bond, which doubles the point's product life compared to standard resin bonds.
applications
- Deburring
- Tool Sharpening
features
- Durable zirconia alumina and aluminum oxide abrasive blend delivers 35% faster cut rate than standard aluminum oxide, an aggressive, free cut, and more parts cleaned in less time to substantially increase productivity
- Specially formulated organic bond provides 2X greater life than standard resin bonds while reducing vibration and wheel chatter
- Ideal for removing parting lines, fins and small risers from castings, and smoothing and blending welded areas
- Better choice for fast stock removal and long life on steels, super alloys, and irons
| Dia. | 1 in |
| Bond Type | Resin Bond |
| Grit | 30 |
| Wheel Type | Type 52 |
| Shank Diameter | 1/4 in |
| RPM [Max] | 20250 rpm |
| Abrasive Material | Zirconia Alumina |
| Color | Brown |
| Wheel Shape | W222 |
| Shank Size | 1/4 in |
| Applicable Materials | Metal, Stone |
| Bond | Resin |
| Wheel Size (text) | 1 in x 2 in |
| Abrasive Trade Name | Charger |
| Thickness | 2 in |
| Weight | 0.0 LB |
| EAN or UPC | 614636164762 |

