- 30 in Diameter
- Type 01/41 Wheel
- 1 3/4 in Center Hole
description
- Engineered to foundry parameters, this Quantum 90Q ZA blend Type 01/41 reinforced foundry cut-off wheel offers full side reinforcement, removes stock quickly and works with low-pressure, under-powered chop saws and chop stroke machines. With a high-performance, soft bond meant for demanding applications, this wheel features patented, premium Norton Quantum ceramic grain that offers up to five times the performance of aluminum-oxide wheels when cutting through aerospace alloys, iron, 300 and 400 series stainless steel, soft and hard carbon steel, tool steel, and titanium.
applications
- Cut-Off
features
- Patented ceramic grain for up to 5 times the performance over aluminum oxide wheels on foundry applications including aerospace alloys and titanium, 300 and 400 series stainless, hard and soft carbon steels, and cast, ductile and gray iron
- Highest performance softer bond for maximum performance in the most demanding applications
- Full side reinforcement engineered to machine parameters and materials of the foundry market
- The best choice where fast stock removal is needed, or the application only allows for low-pressure or under-horse powered grinders
| Grade | Extra Coarse Grit |
| Wheel Type | Type 01/41 |
| Color | Brown |
| RPM [Max] | 1810 rpm |
| Diameter | 30 in |
| Thickness | 1/4 in |
| Grit | 20 |
| Center Hole | 1 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 614636194929 |

