- 1 1/2 in Diameter
- 24 Grit
- 24190 Maximum rpm
description
- Get consistent performance at an economical price with the Gemini 57A AO Type 18 portable snagging plug. Engineered with a super tough and durable aluminum oxide abrasive, this versatile plug delivers excellent efficiency when performing heavy-duty work on most irons and steels. Use this snagging plug with your medium- or high-horsepower inline grinder and flexible shaft grinder for a wide array of jobs, including foundry snagging, offhand grinding and stock removal.
applications
- Deburring
- Foundry Snagging
- Portable Grinding
- Stock Removal
features
- Type 18 square tip plug with tough, durable aluminum oxide abrasive for heavy duty work
- Versatile
- can be used with most ductile irons and steels
- Provides consistent performance at an economical initial price
- Good general purpose choice for numerous small foundry snagging, offhand grinding, and stock removal jobs on medium- and high-horsepower inline grinders and flexible shaft grinders
| Grit | 24 |
| Abrasive Material | Aluminum Oxide |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Type | Plug |
| Dia. | 1 1/2 in |
| RPM [Max] | 24190 rpm |
| Thickness | 3 in |
| Abrasive Trade Name | Gemini |
| Applicable Materials | Metal, Steel, Iron |
| Mounting | Threaded Hole |
| Type of Abrasive | Bonded |
| Wheel Type | Type 18 |
| Color | Brown |
| Weight | 0.0 LB |
| EAN or UPC | 614636221915 |

