- 2 in Diameter
- 24 Grit
- 18145 Maximum rpm
description
- Grind metals confidently using this Gemini 57A AO Type 18R portable snagging plug. This versatile plug offers reliable performance with a wide variety of ductile irons and steels, making it an economical choice for a multi-tasking shop. Featuring a rounded tip coated with a strong aluminum oxide abrasive, this plug is great for heavy-duty jobs, as well as for general use in offhand grinding, stock removal and small foundry snagging. Attach this plug to your inline or flexible shaft grinder to enjoy fast, consistent grinding at medium or high horsepower.
applications
- Deburring
- Foundry Snagging
- Portable Grinding
- Stock Removal
features
- Type 18R round tip plug with tough, durable aluminum oxide abrasive for heavy duty work
- Versatile
- can be used with most ductile irons and steels
- Provides consistent performance at an economical initial price
- Good general purpose choice for numerous small foundry snagging, offhand grinding, and stock removal jobs on medium- high-horsepower inline grinders and flexible shaft grinders
| Grit | 24 |
| Type | Plug |
| Abrasive Trade Name | Gemini |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 18145 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Applicable Materials | Metal, Steel, Iron |
| Type of Abrasive | Bonded |
| Dia. | 2 in |
| Mounting | Threaded Hole |
| Thickness | 3 in |
| Wheel Type | Type 18R |
| Center Hole | 5/8-11 |
| Color | Brown |
| Weight | 0.0 LB |
| EAN or UPC | 614636222202 |

