- 80 Grit
- 1 in Diameter
description
- Attach this cotton fiber mounted point to your grinder to blend and polish surfaces in a single step. Its aluminum oxide grain delivers an excellent cut rate, while the cotton fiber backing reduces chatter and maximizes the cotton fiber mounted point's working life. Compatible with multiple grits, this mounted point lets you use 80 grit for most of the materials you work with and then switch to 120 grit for use on stainless steel. Use this point to avoid loading on soft metals such as aluminum, brass and bronze.
applications
- Deburring
- Tool Sharpening
features
- Aluminum oxide grain provides an excellent blend of cut rate and life
- The cotton fibers ensure smooth, chatter-free grinding
- Non-loading on soft materials like aluminum, brass, and bronze
- Designed for blending and polishing in one step
- use 80 grit for most materials and 120 for polishing and stainless steel applications
| Abrasive Material | Aluminum Oxide |
| Color | Tan |
| Wheel Shape | W220 |
| Applicable Materials | All Materials |
| Thickness | 1 in |
| Wheel Type | Type 52 |
| Dia. | 1 in |
| Bond | Resin |
| Grit | 80 |
| RPM [Max] | 30370 rpm |
| Wheel Size (text) | 1 in x 1 in |
| Shank Diameter | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 614636226460 |

