- W163 Wheel Shape
- 1/4 in x 1/2 in Size
- 1/4 in Shank
- Aluminum Oxide Material
| Bond | Resin |
| Grit | 120 |
| Applicable Materials | All Materials |
| Abrasive Material | Aluminum Oxide |
| Wheel Size (text) | 1/4 in x 1/2 in |
| Wheel Shape | W163 |
| Shank Diameter | 1/4 in |
| Dia. | 0.25 in |
| Thickness | 0.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 614636226569 |

