- Aluminum Oxide Abresive Material
- Type 90 Wheel
description
- Cut fast and achieve a quality finish on small tools with the Norton India AO Pocket Stone. Each stone is composed of a smooth cutting aluminum oxide abrasive, producing strong, keen, long-lasting cutting edges, especially when used with oil. Because of their convenient pocket-size, you can always keep these stones on hand and take them wherever you, making them idea for outdoor enthusiasts.
applications
- Tool Sharpening
features
- India, our smooth cutting aluminum oxide abrasive produce a strong, keen, long-lasting edge and is the choice for the best blend of cut rate and finish
- This fine grit stone produces a sharp edge perfect for most applications and small tools including knives and scissors
- Using these stones with oil enhances the sharpening action and minimizes the clogging of the stones' surface
- Pocket-sized sharpeners are convenient and easily transported and are ideal for outdoor enthusiasts
| Color | Orange |
| Thickness | 1/4 in |
| Overall Length | 4 in |
| Wheel Type | Type 90 |
| Width | 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 614636241531 |

