- 60 Grit
- 7/8 in Diameter
- 25420 Maximum rpm
- 2 in Thickness
description
- Make cool cuts while minimizing burn and melt risk with this Gemini 38A mounted point on your power grinder. Its 38A abrasive surface makes fast cuts at relatively low temperatures, extending the mounted point's life, and the high-temperature vitrified bonding resin minimizes grit loss even at high RPMs. Use this mounted point for stock removal, blending, deburring, and finishing or polishing surfaces to a high gloss. This versatile mounted point's wide-grit range makes it an ideal choice for general-purpose work and numerous small jobs.
applications
- Deburring
- Tool Sharpening
features
- 38A abrasive is designed to be cool cutting to minimize burn
- High temperature vitrified bond maximizes form holding and life
- Wide grit range for stock removal, blending/deburring, and finishing/polishing
- Good general-purpose choice for numerous small jobs and when initial price is key purchasing criterion
| Grit | 60 |
| Dia. | 7/8 in |
| Shank Size | 1/4 in |
| Bond Type | Vitrified Bond |
| Abrasive Material | Aluminum Oxide |
| Bond | Vitrified |
| RPM [Max] | 25420 rpm |
| Shank Diameter | 1/4 in |
| Wheel Size (text) | 7/8 in x 2 in |
| Wheel Type | Type 52 |
| Abrasive Trade Name | Pacesetter |
| Wheel Shape | A11 |
| Thickness | 2 in |
| Color | Orange |
| Weight | 0.1 LB |
| EAN or UPC | 614636243856 |

