- A34 Wheel Shape
- 1 1/2 in x 3/8 in Size
- 1/4 in Shank
- Aluminum Oxide Material
| Wheel Shape | A34 |
| Dia. | 1.5 in |
| Wheel Size (text) | 1 1/2 in x 3/8 in |
| Grit | 60 |
| Abrasive Material | Aluminum Oxide |
| Bond | Vitrified |
| Abrasive Trade Name | Pacesetter |
| Shank Diameter | 1/4 in |
| Thickness | 0.375 in |
| Weight | 0.08 LB |
| EAN or UPC | 614636244020 |

