- W145 Wheel Shape
- 1/8 in x 3/8 in Size
- 1/8 in Shank
- Aluminum Oxide Material
| Abrasive Trade Name | Pacesetter |
| Bond | Vitrified |
| Wheel Size (text) | 1/8 in x 3/8 in |
| Abrasive Material | Aluminum Oxide |
| Dia. | 0.125 in |
| Thickness | 0.375 in |
| Wheel Shape | W145 |
| Grit | 60 |
| Shank Diameter | 1/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 614636244891 |

