- W154 Wheel Shape
- 3/16 x 1/2 in Size
- 1/8 in Shank
- Aluminum Oxide Material
| Dia. | 0.1875 in |
| Abrasive Material | Aluminum Oxide |
| Thickness | 0.5 in |
| Abrasive Trade Name | Pacesetter |
| Shank Diameter | 1/8 in |
| Grit | 60 |
| Wheel Size (text) | 3/16 x 1/2 in |
| Bond | Vitrified |
| Wheel Shape | W154 |
| Weight | 0.0 LB |
| EAN or UPC | 614636244976 |

