- W221 Wheel Shape
- 1 in x 1 1/2 in Size
- 1/4 in Shank
- Aluminum Oxide Material
| Thickness | 1.5 in |
| Wheel Size (text) | 1 in x 1 1/2 in |
| Dia. | 1 in |
| Wheel Shape | W221 |
| Abrasive Material | Aluminum Oxide |
| Shank Diameter | 1/4 in |
| Bond | Vitrified |
| Abrasive Trade Name | Pacesetter |
| Grit | 60 |
| Weight | 0.7 LB |
| EAN or UPC | 614636245676 |

