- 11 1/4 in Width
- 2 1/4 in Thickness
- Pink Color
- 86A Series
description
- Achieve cooler cuts and consistent results with the sharper aluminum oxide abrasive grain on this 86A AO surface grinding segment designed for Hanchett, Mattison, Norton, Sterling, Abrasive Associates, Cortland and Cortland Bonus Grind chucks. With a porous VBEP vitrified bond, this segment increases chip clearance and maximizes coolant flow while reducing loading for quality results. Cooler cuts make it an ideal choice for heat-sensitive jobs. It is particularly suited for precision stock removal and vertical spindle surface grinding on many materials, including 400-series stainless, hard and soft carbon steels, tool steels, aluminum, cast iron and gray iron.
applications
- Stock Removal
- Surface Grinding
features
- Sharper aluminum oxide abrasive grain delivers cooler-cutting, consistent performance
- The porous VBEP vitrified bond increases chip clearance and maximizes coolant flow, reduces loading, and is cool cutting in heat-sensitive applications
- For use in Hanchett, Mattison and Norton, Sterling, and Abrasive Associates, and Cortland and Cortland Bonus Grind chucks on surface grinding machines
- Excellent choice for vertical spindle surface grinding stock removal to precision tolerance flat stock production on 400 series stainless, hard carbon steels, soft carbon steels, tool steels, aluminum, cast iron, ductile iron, gray iron
| Thickness | 2 1/4 in |
| Color | Pink |
| Series | 86A |
| Wheel Type | Type 31 |
| Grit | 24 |
| Width | 11 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 614636502793 |

