- 1/2 Width
- 6 in Length
- 1/2 in Height
- 400 Grit
description
- Maximize the performance of your grinding wheels with the NMVC SC dressing stick. Crafted with a super-fine grit green silicon carbide abrasive, this stick is the perfect tool for dressing and conditioning resin and vitrified bond, fine-grit diamond and cBN wheels. Use the stick to clean, open, or reshape your wheels prior to starting any truing or dressing application, or utilize the abrasive surface to polish or remove small burrs.
applications
- Truing & Dressing
features
- Super fine grit, green silicon carbide abrasive
- Ideal for dressing and conditioning resin and vitrified bond, fine grit diamond and cBN wheels
- May also be used as finishing sticks to polish and remove small burrs
- Excellent choice for cleaning, opening, and reshaping grinding wheels to maximize their grinding performance
| Color | Green |
| Length | 6 in |
| Grit | 400 |
| Wheel Type | Type 54 |
| Height | 1/2 in |
| Width | 1/2 |
| Weight | 0.0 LB |
| EAN or UPC | 614636503240 |

