- 11 1/4 in Width
- 2 1/4 in Thickness
- Blue Color
- SG 5SG Series
description
- Featuring a strong and sharp ceramic abrasive blend, the SG 5SG CA surface grinding segment is an excellent tool for fast stock removal, cylindrical grinding and surface grinding applications. The porous VSP vitrified bond cuts down on loading while increasing chip clearance and coolant flow. It provides cool cutting action, even on hard materials. This versatile surface grinding segment is appropriate for grinding hard carbon steels, tool steels, titanium, super alloys and other metals. Use this product in Cortland chucks for a surface grinding machine.
applications
- Stock Removal
- Surface Grinding
features
- Very durable and sharp ceramic abrasive blend for fast stock removal
- The porous VSP vitrified bond increases chip clearance and maximizes coolant flow, reduces loading, and is cool cutting in heat-sensitive applications
- For use in Cortland chucks on surface grinding machines
- Excellent choice for grinding hard materials
| Wheel Type | Type 31 |
| Color | Blue |
| Width | 11 1/4 in |
| Grit | 30 |
| Thickness | 2 1/4 in |
| Series | SG 5SG |
| Weight | 0.0 LB |
| EAN or UPC | 614636504247 |

