Skip to content Skip to navigation menu
Crystolon Type 90 Silicon Carbide Combination Grit Benchstone

61463685450

Crystolon Type 90 Silicon Carbide Combination Grit Benchstone
Item #101596696
  • Silicon Carbide Abresive Material
  • Type 90 Wheel
Crystolon Type 90 Silicon Carbide Combination Grit Benchstone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Silicon Carbide Abresive Material
  • Type 90 Wheel

description

  • Quickly sharpen and finish cutting edges with the Norton Crystolon SC Combination Grit Benchstone. With a combination of coarse and fine grit Crystolon, sharpen and remove stock fast with the sharp, silicon carbide abrasive side, and finish with the fine grit side. Use with oil to help minimize clogging and enhance the sharpening action. These stones are the solution when you need to get the job done fast and are ideal for general sharpening.

applications

  • Tool Sharpening

features

  • A convenient combination of coarse and fine grit Crystolon, our sharp, premium silicon carbide abrasive, sides delivers fast stock removal for quick edge shaping with minimal loading
  • Use the coarse grit side for fast stock removal and sharpening, and the fine grit side for finishing
  • Using these stones with oil enhances the sharpening action and minimizes the clogging of the stones' surface
  • Ideal for general sharpening (to moderate tolerances) when the speed of sharpening is more important than the fineness of the cutting edges
  • gray in color
Overall Length 6 in
Type of Abrasive Bonded
Height 1 in
Width 2 in
Abrasive Material Silicon Carbide
Abrasive Trade Name Crystolon
Style Crystolon Combination
Length 6 in
Wheel Type Type 90
Thickness 1 in
Color Black, Gray
Roughness Grade Coarse/Fine
Cross Section Shape Rectangular
Applicable Materials Hard Steel
Weight 0.0 LB
EAN or UPC 614636854502
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison