Quickly sharpen and finish cutting edges with the Norton Crystolon SC Combination Grit Benchstone. With a combination of coarse and fine grit Crystolon, sharpen and remove stock fast with the sharp, silicon carbide abrasive side, and finish with the fine grit side. Use with oil to help minimize clogging and enhance the sharpening action. These stones are the solution when you need to get the job done fast and are ideal for general sharpening.
applications
Tool Sharpening
features
A convenient combination of coarse and fine grit Crystolon, our sharp, premium silicon carbide abrasive, sides delivers fast stock removal for quick edge shaping with minimal loading
Use the coarse grit side for fast stock removal and sharpening, and the fine grit side for finishing
Using these stones with oil enhances the sharpening action and minimizes the clogging of the stones' surface
Ideal for general sharpening (to moderate tolerances) when the speed of sharpening is more important than the fineness of the cutting edges
gray in color
Thickness
1 in
Wheel Type
Type 90
Color
Black, Gray
Length
8 in
Subshape
JB8
Overall Length
8 in
Width
2 in
Weight
1.402 LB
EAN or UPC
614636854557
We're here for you
with Service Centers across the country - We have your back