The Norton Crystolon SC Single Grit Benchstone with premium silicon carbide abrasive delivers fast stock removal for quick edge shaping with minimal loading. The coarse grit stone quickly restores worn edges
medium grit produces a good edge needed for most tools
and fine grit produces an even sharper edge. Ideal for hand dimensioning and sharpening of all types of knives, plane blades, chisels, scrapers, or any other tool that needs a flat, sharp edge, working best when used with oil.
applications
Tool Sharpening
features
Crystolon, our sharp premium silicon carbide abrasive, delivers fast stock removal for quick edge shaping with minimal loading
Benchstones are ideal for hand dimensioning and sharpening of all types of knives, plane blades, chisels, scrapers, or any other tool that needs a flat, sharp edge
Coarse grit quickly restores worn edges
medium grit produces the average edge needed for most tools
and fine grit produces an even sharper edge
The use of oil with sharpening stones enhance the sharpening action and minimize the clogging of the stone's surface
Overall Length
5 in
Width
5/8 in
Color
Black
Thickness
2 in
Wheel Type
Type 90
Weight
0.0 LB
EAN or UPC
614636854908
We're here for you
with Service Centers across the country - We have your back