- Aluminum Oxide Abresive Material
- Type 90 Wheel
description
- Produce a strong, keen, long-lasting edge on all types of knives, plane blades, chisels, scrapers with Norton India AO Single Grit Benchstone. Ideal for hand dimensioning and sharpening of tools that need a flat, sharp edge, the smooth cutting aluminum oxide abrasive is the choice for the best blend of cut rate and finish. The coarse grit stone quickly restores worn edges
- medium grit produces the average edge needed for most tools
- and fine grit produces an even sharper edge. Use with oil to enhance the sharpening action and minimize the clogging of the stone's surface.
applications
- Tool Sharpening
features
- India, our smooth cutting aluminum oxide abrasive produces a strong, keen, long-lasting edge and is the choice for the best blend of cut rate and finish
- Benchstones are ideal for hand dimensioning and sharpening of all types of knives, plane blades, chisels, scrapers, or any other tool that needs a flat, sharp edge
- Coarse grit quickly restores worn edges
- medium grit produces the average edge needed for most tools
- and fine grit produces an even sharper edge
- The use of oil with sharpening stones enhance the sharpening action and minimize the clogging of the stone's surface
| Abrasive Material | Aluminum Oxide |
| Subshape | MB14 |
| Color | Brown |
| Overall Length | 4 in |
| Wheel Type | Type 90 |
| Width | 1 in |
| Thickness | 1/4 in |
| Length | 4 in |
| Weight | 0.0 LB |
| EAN or UPC | 614636855752 |

