Skip to content Skip to navigation menu
Type 90 Soft Arkansas Stone Single Grit Benchstone

61463685680

Type 90 Soft Arkansas Stone Single Grit Benchstone
Item #101648230
  • Type 90 Wheel
Type 90 Soft Arkansas Stone Single Grit Benchstone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Type 90 Wheel

description

  • Sharpen and upgrade knife, plane blade, chisel, and scraper edges with the Norton Soft Arkansas Stone Single Grit Benchstone. Soft Arkansas stones are the coarsest-grained and least dense of the natural stones
  • the natural novaculite delivers a sharp edge and polished finish. Ideal for hand dimensioning and sharpening of any tools that need flat, sharp edges.

applications

  • Tool Sharpening

features

  • Natural premium novaculite quarried in Arkansas delivers the sharpest possible edge with a near mirror finish
  • Benchstones are ideal for hand dimensioning and sharpening of all types of knives, plane blades, chisels, scrapers, or any other tool that needs a flat, sharp edge
  • Soft Arkansas stones are the coarsest-grained and least dense of the natural stones and used primarily to sharpen and upgrade tool and knife edges to an even, polished surface, frequently after sharpening with synthetic stones
  • The use of oil with sharpening stones enhance the sharpening action and minimize the clogging of the stone's surface
Overall Length 8 in
Color White
Wheel Type Type 90
Weight 1.05 LB
EAN or UPC 614636856803
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison