- Type 90 Wheel
description
- Restore and sharpen blades with the Norton India Economy Tool & Knife Benchstone. Each stone has a coarse and fine grit aluminum oxide abrasive side, allowing for both damage repair and sharpening. A solid general purpose sharpening stone, this benchstone also works well on kitchen knives and can be used with oil to improve sharpening efficiency.
applications
- Tool Sharpening
features
- A convenient combination of coarse and fine grit sides of India, our smooth cutting aluminum oxide abrasive
- Use the coarse side to repair damaged edges then use the fine side for an even sharper edge
- Using these stones with oil enhances the sharpening action and minimizes the clogging of the stones' surface
- Length is compatible with longer blade lengths common to kitchen knives
| Wheel Type | Type 90 |
| Overall Length | 8 in |
| Color | Black |
| Weight | 1.19 LB |
| EAN or UPC | 614636857558 |

