- 11 1/2 in Length
description
- The IM313 sharpening kit contains three 11-1/2" oil stones (1 Coarse Crystolon, 1 Medium Crystolon, and 1 Fine India Stone) and a base which acts as an oil reservoir permitting continuous submersion of the unused stones, keeping them clean and saturated, ready for immediate use and years of utility. Rotating the handle brings the desired stone into position for sharpening. Replacement stones are available to replace worn or damaged stones, or substitute different specifications to customize the system.
applications
- Tool Sharpening
features
- The 11-1/2 Inch stone length permits long, sweeping strokes for faster and more precise sharpening and honing of all large, wider straight-edged tools
- Coarse Crystolon stone quickly restores worn edges for general sharpening
- medium Crystolon stone produces the average edge needed for most tools
- and fine India stone hones for a sharper edge
- Each IM313 system is included with a pint of Norton oil, plastic angle guide, and reservoir unit
- The heavy base has a non-skid bottom
| Length | 11 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 614636859606 |

