- 6 in Overall Length
- Type 90 Wheel
- Brown Color
description
- The Norton India AO Square File is ideal for a variety of applications, including dimensioning keyways to maintain fit, stoning faces on router bits, touching-up edges of reamer teeth, lapping/honing to close tolerances to produce the finest edge on precision instruments, die work and delicate tools. With the smooth cutting aluminum oxide abrasive, you can quickly produce a strong, keen, long-lasting edge and uniform finish while retaining the shape of the file. Available in coarse, medium, and fine grits for restoring edges, producing average edges, and achieving even sharper cutting edges.
applications
- Deburring
features
- India, our smooth cutting aluminum oxide abrasive produces a strong, keen, long-lasting edge and is the choice for the best blend of cut rate and finish
- Applications include dimensioning keyways to maintain fit, stoning faces on router bits, touching-up edges of reamer teeth, lapping/honing to close tolerances to produce the finest edge on precision instruments, die work and delicate tools
- Coarse grit quickly restores worn edges
- medium grit produces the average edge needed for most tools
- and fine grit produces an even sharper edge
- Designed to retain their shape while imparting a uniform finish
| Wheel Type | Type 90 |
| Overall Length | 6 in |
| Color | Brown |
| Weight | 0.0 LB |
| EAN or UPC | 614636861500 |

