- 4 in Overall Length
- Type 90 Wheel
- Black Color
description
- Use the Norton Crystolon SC Triangular File for a variety of deburring, chamfering, and radiusing applications, including cleaning tap threads
- stoning cutting surfaces of milling cutters
- lapping honing tools, dies and molds
- and putting precision points on center punches. The fine grit silicon carbide abrasive produces sharper than average edges on woodworking tools, gouges, reamers, taps, auger bits and twist drills. Built to last, each file is constructed to retain its shape while imparting a uniform finish for a quality final product.
applications
- Deburring
features
- Crystolon, our sharp premium silicon carbide abrasive, delivers fast stock removal for quick edge shaping with minimal loading
- Used for a variety of deburring, chamfering and radiusing applications including cleaning tap threads, stoning cutting surfaces of milling cutters, lapping honing tools, dies and molds, and putting precision points on center punches
- Fine grit produces sharper than average edges on woodworking tools, gouges, reamers, taps, auger bits and twist drills
- Designed to retain their shape while imparting a uniform finish
| Wheel Type | Type 90 |
| Overall Length | 4 in |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 614636861852 |

