- 4 in Overall Length
- Type 90 Wheel
- Orange Color
description
- Offering both a round and a flat surface, the Norton India AO Half Round File, is made for imparting a fine finish on precision machine parts, tools and dies. Featuring an aluminum oxide abrasive, these files are designed to produce keen edges and uniform finishes while retaining their shape. For repairing edges, choose the coarse grit
- for sharpening most tool edges, choose the medium grit
- and for producing the sharpest edges, choose the fine grit.
applications
- Deburring
features
- India, our smooth cutting aluminum oxide abrasive produces a strong, keen, long-lasting edge and is the choice for the best blend of cut rate and finish
- Offers both a round and a flat surface for imparting a fine finish on precision machine parts, tools and dies
- Coarse grit quickly restores worn edges
- medium grit produces the average edge needed for most tools
- and fine grit produces an even sharper edge
- Designed to retain their shape while imparting a uniform finish
| Wheel Type | Type 90 |
| Overall Length | 4 in |
| Color | Orange |
| Weight | 0.0 LB |
| EAN or UPC | 614636863504 |

