- 4 in Overall Length
- Type 90 Wheel
- Black Color
description
- The Norton Crystolon SC Round File is ideal for deburring, chamfering, radiusing, lapping, honing, and cleaning radius tools to a burr-free edge, as well as dimensioning compound curves on templates. The silicon carbide abrasive delivers fast stock removal for quick edge shaping with minimal loading, providing a uniform finish while retaining shape. Choose the medium grit file to produce the average edge needed for most tools and the fine grit file for an even sharper edge.
applications
- Deburring
features
- Crystolon, our sharp premium silicon carbide abrasive, delivers fast stock removal for quick edge shaping with minimal loading
- Ideal for deburring, chamfering, radiusing, lapping, honing, cleaning radius tools to a burr-free edge, and dimensioning compound curves on templates
- Medium grit produces the average edge needed for most tools
- and fine grit produces an even sharper edge
- Designed to retain their shape while imparting a uniform finish
| Color | Black |
| Wheel Type | Type 90 |
| Overall Length | 4 in |
| Weight | 0.0 LB |
| EAN or UPC | 614636864402 |

