Skip to content Skip to navigation menu
India Aluminum Oxide Round File

61463686500

India Aluminum Oxide Round File
Item #105013397
  • 4 in Overall Length
  • Type 90 Wheel
  • Orange Color
India Aluminum Oxide Round File
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Overall Length
  • Type 90 Wheel
  • Orange Color

description

  • For dimensioning compound curves on templates, choose the Norton India AO Round File. Also ideal for deburring, chamfering, radiusing, lapping, honing, and cleaning radius tools to a burr-free edge, these files come in coarse, medium, and fine grit for use in a variety of applications. Featuring an aluminum oxide abrasive, use these files to produce sharp, long-lasting edges and uniform finishes without sacrificing the shape of the file.

applications

  • Deburring

features

  • India, our smooth cutting aluminum oxide abrasive produces a strong, keen, long-lasting edge and is the choice for the best blend of cut rate and finish
  • Ideal for deburring, chamfering, radiusing, lapping, honing, cleaning radius tools to a burr-free edge, and dimensioning compound curves on templates
  • Coarse grit quickly restores worn edges
  • medium grit produces the average edge needed for most tools
  • and fine grit produces an even sharper edge
  • Designed to retain their shape while imparting a uniform finish
Wheel Type Type 90
Color Orange
Overall Length 4 in
Weight 0.0 LB
EAN or UPC 614636865003
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison