- 4 in Overall Length
- Type 90 Wheel
- Brown Color
description
- For dimensioning compound curves on templates, choose the Norton India AO Round File. Also ideal for deburring, chamfering, radiusing, lapping, honing, and cleaning radius tools to a burr-free edge, these files come in coarse, medium, and fine grit for use in a variety of applications. Featuring an aluminum oxide abrasive, use these files to produce sharp, long-lasting edges and uniform finishes without sacrificing the shape of the file.
applications
- Deburring
features
- India, our smooth cutting aluminum oxide abrasive produces a strong, keen, long-lasting edge and is the choice for the best blend of cut rate and finish
- Ideal for deburring, chamfering, radiusing, lapping, honing, cleaning radius tools to a burr-free edge, and dimensioning compound curves on templates
- Coarse grit quickly restores worn edges
- medium grit produces the average edge needed for most tools
- and fine grit produces an even sharper edge
- Designed to retain their shape while imparting a uniform finish
| Wheel Type | Type 90 |
| Overall Length | 4 in |
| Color | Brown |
| Weight | 0.0 LB |
| EAN or UPC | 614636865058 |

