Skip to content Skip to navigation menu
Hard Arkansas Stone Triangular File

61463686620

Hard Arkansas Stone Triangular File
Item #104974137
  • 3 in Overall Length
  • Type 90 Wheel
  • Translucent Color
Hard Arkansas Stone Triangular File
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Overall Length
  • Type 90 Wheel
  • Translucent Color

description

  • Used for a variety of deburring, chamfering and radiusing applications, the Norton Hard Arkansas Stone Triangular File is best for cleaning tap threads, stoning cutting surfaces of milling cutters, lapping honing tools, dies and molds, and putting precision points on center punches. These files are also recommended for finish honing on countersinks. The Hard Arkansas natural novaculite delivers the sharpest edges and finest finishes while maintaining tolerances unequalled by any other abrasive file.

applications

  • Deburring

features

  • Natural premium novaculite quarried in Arkansas delivers the sharpest possible edge with a near mirror finish
  • Hard Arkansas has an ultra fine grit that produces the finest edge possible while maintaining tolerances unequalled by any other abrasive file
  • Used for a variety of deburring, chamfering and radiusing applications including cleaning tap threads, stoning cutting surfaces of milling cutters, lapping honing tools, dies and molds, and putting precision points on center punches
  • Ideal for finish honing on countersinks
Overall Length 3 in
Color Translucent
Wheel Type Type 90
Weight 0.0 LB
EAN or UPC 614636866208
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison