- 4 in Overall Length
- Type 90 Wheel
- Orange Color
description
- Norton India AO Round Tapered Files are ideal for deburring, chamfering, radiusing, lapping, honing, and cleaning radius tools to a burr-free edge on unique round shapes. Available in coarse, medium, and fine grits to meet all your needs, the aluminum oxide abrasive allows you to produce sharp, strong edges fast. Made to last, these files will retain their shape and deliver uniform finishes with each use.
applications
- Deburring
features
- India, our smooth cutting aluminum oxide abrasive produces a strong, keen, long-lasting edge and is the choice for the best blend of cut rate and finish
- Ideal for deburring, chamfering, radiusing, lapping, honing, and cleaning radius tools to a burr-free edge on unique round shapes
- Coarse grit quickly restores worn edges
- medium grit produces the average edge needed for most tools
- and fine grit produces an even sharper edge
- Designed to retain their shape while imparting a uniform finish
| Color | Orange |
| Wheel Type | Type 90 |
| Overall Length | 4 in |
| Weight | 0.0 LB |
| EAN or UPC | 614636866505 |

