- 4 in Overall Length
- Type 90 Wheel
- Orange Color
description
- Impart the correct edge in the least amount of time with the Norton India AO Triangular Tapered File. Used for a variety of deburring, chamfering and radiusing applications, these files are designed to retain their shape while achieving a uniform finish. The aluminum oxide abrasive makes this file a good choice for when you need to produce a sharp, long-lasting edge fast. Choose the medium grit file for most of your average tool edge sharpening needs and the fine grit file when a sharper edge is required.
applications
- Deburring
features
- India, our smooth cutting aluminum oxide abrasive produces a strong, keen, long-lasting edge and is the choice for the best blend of cut rate and finish
- Used for a variety of deburring, chamfering and radiusing applications, tapered files impart the correct edge in the least amount of time
- Medium grit produces the average edge needed for most tools
- and fine grit produces an even sharper edge
- Designed to retain their shape while imparting a uniform finish
| Wheel Type | Type 90 |
| Overall Length | 4 in |
| Color | Orange |
| Weight | 0.0 LB |
| EAN or UPC | 614636866802 |

