- 4 in Overall Length
- Type 90 Wheel
- Brown Color
description
- For the best blend of cut rate and finish, choose the Norton India AO Diamond-Shaped Files, which are ideal for cleaning acute angles in dies and molds and stoning geometric chasers and sewing machine feeds. The aluminum oxide abrasive produces strong, long-lasting edges and uniform finishes without wearing down the shape of the file. Choose the coarse grit to quickly restore edges, the medium grit for general edge sharpening needs, and the fine grit for the sharpest edges.
applications
- Deburring
features
- India, our smooth cutting aluminum oxide abrasive produces a strong, keen, long-lasting edge and is the choice for the best blend of cut rate and finish
- Perfect for cleaning acute angles in dies and molds, and for stoning geometric chasers and sewing machine feeds
- Coarse grit quickly restores worn edges
- medium grit produces the average edge needed for most tools
- and fine grit produces an even sharper edge
- Designed to retain their shape while imparting a uniform finish
| Overall Length | 4 in |
| Wheel Type | Type 90 |
| Color | Brown |
| Weight | 0.0 LB |
| EAN or UPC | 614636867151 |

