- 3 in Overall Length
- Type 90 Wheel
- Orange Color
description
- Produces a strong, keen, long-lasting edge with the Norton India AO Round Pointed File. Ideally suited for engravers and die sinkers for stoning difficult recesses on instruments and die tools, these files come in coarse, medium, and fine grits for a variety of applications. Designed to retain their shape while producing a uniform finish, these files are the choice for the best blend of cut rate and finish.
applications
- Deburring
features
- India, our smooth cutting aluminum oxide abrasive produces a strong, keen, long-lasting edge and is the choice for the best blend of cut rate and finish
- Ideally suited for engravers and die sinkers for stoning difficult recesses on instruments and die tools
- Coarse grit quickly restores worn edges
- medium grit produces the average edge needed for most tools
- and fine grit produces an even sharper edge
- Designed to retain their shape while imparting a uniform finish
| Overall Length | 3 in |
| Color | Orange |
| Wheel Type | Type 90 |
| Weight | 0.0 LB |
| EAN or UPC | 614636867403 |

