- 4 in Overall Length
- Type 90 Wheel
- Brown Color
description
- Quickly sharpen, hone, and maintain the edges and points of cutting tools with the Norton India AO Triangular Knife Blade File. The choice of clock and watch makers for their ability to quickly produce sharp, long-lasting edges and points, these files hold up over time while continuing to deliver a consistent finish with each use. Choose the coarse grit to restore worn edges fast, the medium grit for producing the average edge needed for most tools, and the fine grit for the sharpest edges.
applications
- Deburring
features
- India, our smooth cutting aluminum oxide abrasive produces a strong, keen, long-lasting edge and is the choice for the best blend of cut rate and finish
- Knife blade files are used by clock and watch makers to quickly sharpen, hone, and maintain the edges and points of cutting tools
- Coarse grit quickly restores worn edges
- medium grit produces the average edge needed for most tools
- and fine grit produces an even sharper edge
- Designed to retain their shape while imparting a uniform finish
| Overall Length | 4 in |
| Color | Brown |
| Wheel Type | Type 90 |
| Weight | 0.0 LB |
| EAN or UPC | 614636867755 |

