- 3 in Overall Length
- Type 90 Wheel
- Translucent Color
description
- Produce fine edges and polished finishes while maintaining tolerances with the Norton Hard Arkansas Stone Round File. Ideal for deburring, chamfering, radiusing, lapping, honing, and cleaning radius tools to a burr-free edge, as well as dimensioning compound curves on templates, these Hard Arkansas natural novaculite files deliver the sharpest possible edge with a near mirror finish.
applications
- Deburring
features
- Natural premium novaculite quarried in Arkansas delivers the sharpest possible edge with a near mirror finish
- Hard Arkansas has an ultra fine grit that produces the finest edge possible while maintaining tolerances unequalled by any other abrasive file
- Ideal for deburring, chamfering, radiusing, lapping, honing, and cleaning radius tools to a burr-free edge, and dimensioning compound curves on templates
- Designed to produce a highly polished finish
| Overall Length | 3 in |
| Color | Translucent |
| Wheel Type | Type 90 |
| Weight | 0.0 LB |
| EAN or UPC | 614636868004 |

