- 3 in Overall Length
- Type 90 Wheel
- Translucent Color
description
- The multi-purpose shape of the Norton Hard Arkansas Stone Flat File makes it the choice of mechanics, artisans and jewelers. Made to last, these natural novaculite Hard Arkansas files deliver keen edges and fine finishes while maintaining tolerances unmatched by other abrasive files.
applications
- Deburring
features
- Natural premium novaculite quarried in Arkansas delivers the sharpest possible edge with a near mirror finish
- Hard Arkansas has an ultra fine grit that produces the finest edge possible while maintaining tolerances unequalled by any other abrasive file
- Multi-purpose shape is the choice of mechanics, artisans and jewelers
- This long lasting file produces the finest finishes
| Overall Length | 3 in |
| Color | Translucent |
| Wheel Type | Type 90 |
| Weight | 0.0 LB |
| EAN or UPC | 614636868059 |

