- 3 in Overall Length
- Type 90 Wheel
- Translucent Color
description
- Preferred by exacting artisans, jewelers, mechanics, and watchmakers, Norton Hard Arkansas Stone Beveled Files are ideal for honing the finest of finishes. Made of natural novaculite, these hard Arkansas files deliver the sharpest and finest possible edge and can be used again and again to provide years of sharpening action.
applications
- Deburring
features
- Natural premium novaculite quarried in Arkansas delivers the sharpest possible edge with a near mirror finish
- Hard Arkansas has an ultra fine grit that produces the finest edge possible while maintaining tolerances unequalled by any other abrasive file
- Preferred by exacting artisans, jewelers, mechanics, and watchmakers for honing the finest of finishes
- These extremely hard files provide years of service
| Wheel Type | Type 90 |
| Overall Length | 3 in |
| Color | Translucent |
| Weight | 0.0 LB |
| EAN or UPC | 614636868103 |

