- 3 in Overall Length
- Type 90 Wheel
- Translucent Color
description
- To effectively clean acute angles in dies and molds and stone geometric chasers and sewing machine feeds, choose the Norton Hard Arkansas Stone Diamond-Shaped File. These files are best for precise sharpening and are made from a natural stone quarried from novaculite deposits, allowing for a sharp, polished edge. The fine grit Hard Arkansas produces a fine edge while maintaining tolerances.
applications
- Deburring
features
- Natural premium novaculite quarried in Arkansas delivers the sharpest possible edge with a near mirror finish
- Hard Arkansas has an ultra fine grit that produces the finest edge possible while maintaining tolerances unequalled by any other abrasive file
- Perfect for cleaning acute angles in dies and molds, and for stoning geometric chasers and sewing machine feeds
- Best for precision sharpening
| Overall Length | 3 in |
| Wheel Type | Type 90 |
| Color | Translucent |
| Weight | 0.0 LB |
| EAN or UPC | 614636868158 |

