- 3 in Overall Length
- Type 90 Wheel
- Translucent Color
description
- The Norton Hard Arkansas Stone Oval File’s shape makes it ideal for finishing and honing recesses or curved edges of precision instruments. The near mirror finishes and sharp edges produced by the natural novaculite, combined with the fine polished finish delivered by the Hard Arkansas' fine grit, results in a keen edge on precision tools.
applications
- Deburring
features
- Natural premium novaculite quarried in Arkansas delivers the sharpest possible edge with a near mirror finish
- Hard Arkansas has an ultra fine grit that produces the finest edge possible while maintaining tolerances unequalled by any other abrasive file
- Shape makes this ideal for finishing and honing recesses or curved edges of precision instruments
- Designed to produce a highly polished finish
| Wheel Type | Type 90 |
| Overall Length | 3 in |
| Color | Translucent |
| Weight | 0.0 LB |
| EAN or UPC | 614636868202 |

