- Type 90 Wheel
description
- The Norton Hard Arkansas Stone Round Edge Slip is the choice for achieving the finest finish possible. An ideal tool for precision sharpening and honing of bead planers, curved knives and tools, molders’ knives and wood gouges, these slips deliver sharp edges and quality finishes due to the ultra fine grit Hard Arkansas novaculite. With these slips, you can produce the finest edges while maintaining tolerances unequalled by any other abrasive file.
applications
- Deburring
- Tool Sharpening
features
- Natural premium novaculite quarried in Arkansas delivers the sharpest possible edge with a near mirror finish
- Hard Arkansas has an ultra fine grit that produces the finest edge possible while maintaining tolerances unequalled by any other abrasive file
- Ideal for precision sharpening and honing of bead planers, curved knives and tools, molders’ knives and wood gouges
- The choice for achieving the finest finish possible
| Wheel Type | Type 90 |
| Color | Translucent |
| Weight | 0.0 LB |
| EAN or UPC | 614636870458 |

